Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
Heavy Duty | QD Bushing | Web Style | Type A2 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
582781
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.4
Outside Diameter - Millimeter:
137.16
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584365
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SK
Number of Grooves:
4
4/3V690SK
Description
4/3V690SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 4 GROOVE
Part # 4/3V690SK
BDI # 651779
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.9
Outside Diameter - Millimeter:
175.26
Other Features:
Heavy Duty | QD Bushing | Web Style | Type D2 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584001
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
4
4/3V600SK
Description
4/3V600SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 4 GROOVE
Part # 4/3V600SK
BDI # 651773
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type D1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583999
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
Heavy Duty | QD Bushing | Web Style | Type A2 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
582796
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4