MCFR 35 S

COMPARE

MCFR 35 S

Description
MCFR 35 S CAM FOLLOWER BEARING ; MCF SERIES

MCGILL

Part # 1635151001

BDI # 344984

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 21100

Price Inventory : Available to order
Loading Price
QTY