MCFE 30 S

COMPARE

MCFE 30 S

Description
MCFE 30 S CAM FOLLOWER BEARING ; POR NON-RETURNABLE

MCGILL

Part # 1630031001

BDI # 344869

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20494

Price Inventory : Available to order
Loading Price
QTY