Features
Roller Width - Inch:
3
Thread Size:
2-12
Stud Diameter - Inch:
2
Stud Diameter - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
127
Other Features:
End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN:
20885
CCF 5 S
Description
CCF 5 S CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH
Part # 2501110000
BDI # 347203
Features
Roller Width - Inch:
2.75
Thread Size:
2-12
Stud Diameter - Inch:
2
Stud Diameter - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
127
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20881
Features
Roller Width - Inch:
3
Thread Size:
1-1/4-12
Stud Diameter - Inch:
2
Stud Diameter - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
127
Other Features:
End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN:
20888
CF 5 S
Description
CF 5 S CAM FOLLOWER BEARING ; 5" RLR DIA 2-3/4" RLR WD
Part # 2500110000
BDI # 347205
Features
Roller Width - Inch:
2.75
Thread Size:
2-12
Stud Diameter - Inch:
2
Stud Diameter - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
127
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20883