1/3V1060SDS
Description
1/3V1060SDS DEEP WEDGE SHEAVE ; 1 GROOVE 10.6" OD
Part # 1/3V1060SDS
BDI # 17103325
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
1
1B154SK
Description
1B154SK QD SHEAVE ; 1 GRV B SECTION SK BUSHING CAST IRON
Part # 1B154SK
BDI # 17105078
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
1
BK115H
Description
BK115H V-BELT PULLEY ; 1 GRV B SECTION H BUSHING CAST IRON
Part # BK115H
BDI # 17111475
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.25
Outside Diameter - Millimeter:
285.75
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
1B136SDS
Description
1B136SDS QD SHEAVE ; 1 GRV B SECTION SDS BUSHING CAST IRON
Part # 1B136SDS
BDI # 17105076
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
1
1C105SF
Description
1C105SF CONVENTIONAL QD SHEAVE ; 1 GRV C SECTION SF BUSHING CAST IRON
Part # 1C105SF
BDI # 17104997
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
1