2/5V1870SF
Description
2/5V1870SF DEEP WEDGE SHEAVE ; 2 GROOVES 18.7" OD
Part # 2/5V1870SF
BDI # 17105273
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.7
Outside Diameter - Millimeter:
474.98
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
2
3C160E
Description
3C160E CONVENTIONAL QD SHEAVE ; 3 GRV C SECTION E BUSHING CAST IRON
Part # 3C160E
BDI # 17108076
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
1B154SK
Description
1B154SK QD SHEAVE ; 1 GRV B SECTION SK BUSHING CAST IRON
Part # 1B154SK
BDI # 17105078
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.4
Outside Diameter - Millimeter:
467.36
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
10
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
8