154UH10 010

COMPARE

154UH10 010

Description
154UH10 010 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325

MORSE INDUSTRIAL

Part # XC1132

BDI # 351099

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 175
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 363073
Mounting Method: Direct Mounted
Overall Length - Inch: 7.44

Price Inventory : Available to order
Loading Price
QTY