Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
364345
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.62
262Q140LR10
Description
262Q140LR10 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XG1173
BDI # 350809
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365119
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.38
206Q56LR20
Description
206Q56LR20 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XE1115
BDI # 350742
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363773
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.75
262Q140LR20
Description
262Q140LR20 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XG1175
BDI # 350811
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365121
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.38