262Q56H30 115
Description
262Q56H30 115 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # XG1257
BDI # 351184
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365147
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.38