206Q56H15 107
Description
206Q56H15 107 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # XE1164
BDI # 351131
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363754
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.75
325Q140L15
Description
325Q140L15 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XI1154
BDI # 350925
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365345
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.06
262Q140LR15
Description
262Q140LR15 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XG1174
BDI # 350810
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365120
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.38
206Q140H15 107
Description
206Q140H15 107 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # XE1174
BDI # 351126
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363734
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.75
300Q140LR15
Description
300Q140LR15 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XH1174
BDI # 350862
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365227
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.17