1641DSTNTG18
Description
1641DSTNTG18 PRECISION RADIAL BALL BRG ; 1" BORE 2" OD 9/16" WD
Part # 1641DSTNTG18
BDI # 795850
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14.3
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269648
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1621DSTNTG18
Description
1621DSTNTG18 PRECISION RADIAL BALL BRG ; 1/2" BORE 1-3/8" OD 7/16" WD
Part # 1621DSTNTG18
BDI # 795831
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11.125
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269615
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
1635DSTNTG18
Description
1635DSTNTG18 PRECISION RADIAL BALL BRG ; 3/4" BORE 1-3/4" OD 1/2" WD
Part # 1635DSTNTG18
BDI # 795843
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269638
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1602DSTNTG18
Description
1602DSTNTG18 PRECISION RADIAL BALL BRG ; 1/4" BORE 11/16" OD 1/4" WD
Part # 1602DSTNTG18
BDI # 795804
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6.35
Other Features:
Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269574
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
1616DSTNTG18
Description
1616DSTNTG18 PRECISION RADIAL BALL BRG ; 0.5IN ID X 1.125IN OD X 0.375IN WD
Part # 1616DSTNTG18
BDI # 795827
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9.525
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269611
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing