3306J
Description
3306J ANGULAR CONTACT BALL BRG ; 30MM BOREX72MM ODX30.2MM W 2-ROW
Part # 3306J
BDI # 1185677
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
256533
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5306-2RSNRTNC3
Description
5306-2RSNRTNC3 ANGULAR CONTACT BALL BRG ; 30MM BOREX72MM ODX30.2MM W 2-ROW
Part # 5306-2RSNRTNC3
BDI # 1185970
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256666
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256685
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
5202ZZTNC3
Description
5202ZZTNC3 ANGULAR CONTACT BALL BEARING ; 15MM BOREX35MM ODX15.9MM W 2-ROW
Part # 5202ZZTNC3
BDI # 1185863
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256564
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256596
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)