Page 1 of 2

Next

Compare
R10

COMPARE

R10

Description
R10 DEEP GROOVE BALL BRG ; 5/8" BOREX1-3/8" ODX11/32 " W 1-ROW

NSK

Part # R10

BDI # 1193045

Features

Enclosure: Open
Outer Race Width - Millimeter: 7.137
Other Features: Miniature Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 1.375

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 4870
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
30217J

COMPARE

30217J

Description
30217J TAPERED ROLLER BRG ; 85MM BOREX150MM ODX30.5MM W

NSK

Part # 30217J

BDI # 1185382

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Outside Diameter - Millimeter: 150
Bore - Millimeter: 85

Bore - Inch: 3.346
Other Features: 1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage
Global Part Number GPN: 654406
Precision Class: Standard
Basic Number: 30217

Price Inventory : In stock
Loading Price
QTY
6207VVC3

COMPARE

6207VVC3

Description
6207VVC3 DEEP GROOVE BALL BRG ; 35MM BOREX72MM ODX17MM W 1-ROW

NSK

Part # 6207VVC3

BDI # 1186466

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 17
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5809
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
7312BEAMRSUCNB

COMPARE

7312BEAMRSUCNB

Description
7312BEAMRSUCNB ANGULAR CONTACT BALL BRG ; 60MM BOREX130MM ODX31MM W 1-ROW

NSK

Part # 7312BEAMRSUCNB

BDI # 21451800

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: High Load Capacity
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7020A5TRSUMP4Y

COMPARE

7020A5TRSUMP4Y

Description
7020A5TRSUMP4Y PRECISION AC BALL BRG ; 100MM BOREX150MM ODX24MM W 1-ROW

NSK

Part # 7020A5TRSUMP4Y

BDI # 24666751

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY