22216EAE4C3
Description
22216EAE4C3 SPHERICAL ROLLER BRG ; 80MM BOREX140MM ODX33MM W
Part # 22216EAE4C3
BDI # 1184062
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6205TCG12P4
Description
6205TCG12P4 PRECISION DEEP GRV BALL BRG ; 25MM BORE 52MM OD 15MM W 1-ROW
Part # 6205TCG12P4
BDI # 1186438
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
5215JC3
Description
5215JC3 ANGULAR CONTACT BALL BRG ; 75MM BOREX130MM ODX41.3MM W 2-ROW
Part # 5215JC3
BDI # 1185944
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256648
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6004TCG12P4
Description
6004TCG12P4 PRECISION DEEP GRV BALL BRG ; 20MM BORE 42MM OD 12MM W 1-ROW
Part # 6004TCG12P4
BDI # 1186083
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
21318EAE4
Description
21318EAE4 SPHERICAL ROLLER BRG ; 90MM BOREX190MM ODX43MM W
Part # 21318EAE4
BDI # 1183928
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing