3213B-2RSTNC3

COMPARE

3213B-2RSTNC3

Description
3213B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 65MM BOREX120MM ODX38.1MM W 2-ROW

NSK

Part # 3213B-2RSTNC3

BDI # 17757690

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3214JC3

COMPARE

3214JC3

Description
3214JC3

NSK

Part # 3214JC3

BDI # 1185570

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 256526
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
LB3204B-2RSRSTN

COMPARE

LB3204B-2RSRSTN

Description
LB3204B-2RSRSTN, DOUBLE ROW ANGULAR CONTACT (SMARTCATALOG)

NSK

Part # LB3204B-2RSRSTN

BDI # 25264373

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY