6205ZC3
Description
6205ZC3 DEEP GROOVE BALL BRG ; 25MM BOREX52MM ODX15MM W 1-ROW
Part # 6205ZC3
BDI # 1186443
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5636
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
BL206ZNR
Description
BL206ZNR MAXIMUM CAPACITY BALL BRG ; 30MM BOREX62MM ODX16MM W 1-ROW
Part # BL206ZNR
BDI # 1188370
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Maximum Type Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
259537
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6301Z
Description
6301Z DEEP GROOVE BALL BRG ; 12MM BOREX37MM ODX12MM W 1-ROW
Part # 6301Z
BDI # 1186707
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5154
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6207ZC3
Description
6207ZC3 DEEP GROOVE BALL BRG ; 35MM BOREX72MM ODX17MM W 1-ROW
Part # 6207ZC3
BDI # 1186470
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5614
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
BL214Z
Description
BL214Z MAXIMUM CAPACITY BALL BRG ; 70MM BOREX125MM ODX24MM W 1-ROW
Part # BL214Z
BDI # 1188407
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove | Maximum Type Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
259605
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No