6305NR
Description
6305NR DEEP GROOVE BALL BRG ; 25MM BOREX62MM ODX17MM W 1-ROW
Part # 6305NR
BDI # 1186738
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5411
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
63305DDU
Description
63305DDU DEEP GROOVE BALL BRG ; 25MM BOREX62MM ODX25.4MM W 1-ROW
Part # 63305DDU
BDI # 1186956
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25.4
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261800
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
63304DDU
Description
63304DDU DEEP GROOVE BALL BRG ; 20MM BOREX52MM ODX22.2MM W 1-ROW
Part # 63304DDU
BDI # 1186955
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22.225
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261799
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
BL206ZNR
Description
BL206ZNR MAXIMUM CAPACITY BALL BRG ; 30MM BOREX62MM ODX16MM W 1-ROW
Part # BL206ZNR
BDI # 1188370
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Maximum Type Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
259537
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
BL306NR
Description
BL306NR MAXIMUM CAPACITY BALL BRG ; 30MM BOREX72MM ODX19MM W 1-ROW
Part # BL306NR
BDI # 17758902
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove | Maximum Type Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
5621
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes