29338M
Description
29338M SPHERICAL ROLLER THRUST BRG ; 190MM BOREX320MM ODX78MM W
Part # 29338M
BDI # 1185319
Features
Height - Millimeter:
78
Bore 1 - Inch:
7.48
Height - Inch:
3.071
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
22236CDKE4C3
Description
22236CDKE4C3 SPHERICAL ROLLER BRG ; 180MM BOREX320MM ODX86MM W 2-ROW
Part # 22236CDKE4C3
BDI # 1184163
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing