239/750CAMKC3P55W507
Description
239/750CAMKC3P55W507 SPHERICAL RLR BRG ; 750MM BOREX1000MM ODX185MM W 2-ROW
Part # 239/750CAMKC3P55W507
BDI # 21736511
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
39.37
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/750CAMP55W509
Description
239/750CAMP55W509 SPHERICAL ROLLER BRG ; 750MM BOREX1000MM ODX185MM W 2-ROW
Part # 239/750CAMP55W509
BDI # 21736519
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
39.37
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/670CAMC3P55W509
Description
230/670CAMC3P55W509 SPHERICAL ROLLER BRG ; 670MM BOREX980MM ODX230MM W 2-ROW
Part # 230/670CAMC3P55W509
BDI # 21735826
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
232/530CAMKC3W507
Description
232/530CAMKC3W507 SPHERICAL ROLLER BRG ; 530MM BOREX980MM ODX355MM W 2-ROW
Part # 232/530CAMKC3W507
BDI # 21736320
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230/670CAME4C3
Description
230/670CAME4C3 SPHERICAL ROLLER BRG ; 670MM BOREX980MM ODX230MM W 2-ROW
Part # 230/670CAME4C3
BDI # 1184463
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing