JM736149/JM736110
Description
JM736149/JM736110 TAPERED ROLLER BEARING ; 180MMX250MMX47MM
Part # JM736149/JM736110
BDI # 1221001
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Outside Diameter - Millimeter:
250
Bore - Millimeter:
180
Bore - Inch:
7.087
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage | Medium Duty
Assembly Components:
JM736149 (1) | JM736110 (1)
Basic Number:
JM736149
Precision Class:
Standard
4T-JM734410
Description
4T-JM734410 TAPERED RLR BRG CUP ; SGL 240MMX37MM STL
Part # JM734410
BDI # 17143041
Features
Component:
Cup
Width - Millimeter:
37.008
Inch - Metric:
Inch
Outside Diameter - Inch:
9.449
Outside Diameter - Millimeter:
240.005
Other Features:
Medium Duty | Carburized Steel Case
Precision Class:
Standard
Width - Inch:
1.457
Basic Number:
JM734410
22224EMW33
Description
22224EMW33 SPHERICAL ROLLER BEARING ; 120MMX215MMX58MM
Part # 22224EMW33
BDI # 1198527
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6222LLUC3/EM
Description
6222LLUC3/EM DEEP GROOVE BALL BEARING ; 110MM ID 200MM OD 38MM W DOUBLE SEALED
Part # 6222LLUC3/EM
BDI # 1207503
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1234
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No