7307BL1BG
Description
7307BL1BG ANGULAR CONTACT BALL BEARING ; SMALL SIZE
Part # 7307BL1BG
BDI # 1213230
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254044
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
4T-39520
Description
4T-39520 TAPERED RLR BRG CUP ; SGL 4.4375"X0.9375" STL
Part # 39520
BDI # 17142506
Features
Component:
Cup
Width - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Outside Diameter - Millimeter:
112.725
Other Features:
Hardened Steel Case
Precision Class:
Standard
Width - Inch:
0.938
Basic Number:
39520
Features
Component:
Cone
Width - Millimeter:
18.288
Inch - Metric:
Inch
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Light Medium Duty
Precision Class:
Standard
Width - Inch:
0.72
Basic Number:
LM48549
MR1305EL
Description
MR1305EL CYLINDRICAL ROLLER BEARING ; 25MM IDX62MM ODX17MM W OPEN
Part # MR1305EL
BDI # 17148177
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452800
Number of Rows of Rollers:
Single Row
4T-JM734410
Description
4T-JM734410 TAPERED RLR BRG CUP ; SGL 240MMX37MM STL
Part # JM734410
BDI # 17143041
Features
Component:
Cup
Width - Millimeter:
37.008
Inch - Metric:
Inch
Outside Diameter - Inch:
9.449
Outside Diameter - Millimeter:
240.005
Other Features:
Medium Duty | Carburized Steel Case
Precision Class:
Standard
Width - Inch:
1.457
Basic Number:
JM734410