BST50X100-1BP4
Description
BST50X100-1BP4 BALL SCREW SUPPORT BRG ; 50MM IDX100MM ODX20MM W
Part # BST50X100-1BP4
BDI # 1215475
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
BST35X72-1BP4
Description
BST35X72-1BP4 BALL SCREW SUPPORT BRG ; 35MM BORE 72MM OD 15MM WD
Part # BST35X72-1BP4
BDI # 1215458
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
5213
Description
5213 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 65MM ID 120MM OD 38.1MM W
Part # 5213
BDI # 1203719
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256934
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7305BL1BG
Description
7305BL1BG ANGULAR CONTACT BALL BEARING ; 25MM ID 62MM OD 17MM W
Part # 7305BL1BG
BDI # 1213208
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254052
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5206CZZC3
Description
5206CZZC3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW
Part # 5206CZZC3
BDI # 1203621
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)