BST50X100-1BP4
Description
BST50X100-1BP4 BALL SCREW SUPPORT BRG ; 50MM IDX100MM ODX20MM W
Part # BST50X100-1BP4
BDI # 1215475
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
BST35X72-1BP4
Description
BST35X72-1BP4 BALL SCREW SUPPORT BRG ; 35MM BORE 72MM OD 15MM WD
Part # BST35X72-1BP4
BDI # 1215458
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
71914CVUJ74
Description
71914CVUJ74 ANGULAR CONT BALL BRG ; 70MMX100MMX16MM
Part # 71914CVUJ74
BDI # 15075698
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7205CGD2/GNP4
Description
7205CGD2/GNP4 ANGULAR CONT BALL BRG ; 25MMX52MMX30MM
Part # 7205CGD2/GNP4
BDI # 1212384
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring