Page 1 of 4

Next

Compare
6207LLBC3/EM

COMPARE

6207LLBC3/EM

Description
6207LLBC3/EM DEEP GROOVE BALL BEARING ; 35MM BORE 72MM OD 17MM WD SR 2 SEALS

NTN

Part # 6207LLBC3/EM

BDI # 1206668

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 17
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 444
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
4T-L44610

COMPARE

4T-L44610

Description
4T-L44610 TAPERED RLR BRG CUP ; SGL 1.98"X0.42" STL

NTN

Part # L44610

BDI # 17142097

Features

Component: Cup
Width - Millimeter: 10.668
Inch - Metric: Inch
Outside Diameter - Inch: 1.98
Outside Diameter - Millimeter: 50.292

Other Features: Light Duty | Hardened Steel Case
Precision Class: Standard
Width - Inch: 0.42
Basic Number: L44610

Price Inventory : In stock
Loading Price
QTY
ASS202-010N

COMPARE

ASS202-010N

Description
ASS202-010N INSERT BEARING ; 5/8" BORE NARROW IR 0.472" OR WID

NTN

Part # ASS202-010N

BDI # 1214840

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 12
Other Features: Single Row | Light Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 22
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
6205LLBC3/EM

COMPARE

6205LLBC3/EM

Description
6205LLBC3EM DUPLICATE USE 17143962 02/24 ; 25MM ID 52MM OD 15MM W DOUBLE SEALED

NTN

Part # 6205LLBC3/EM

BDI # 1206418

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Other Features: Deep Groove | Non-Friction Nitrile Rubber Seal | Electric Motor Grade
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6207ZZC3/EM

COMPARE

6207ZZC3/EM

Description
6207ZZC3/EM DEEP GROOVE BALL BEARING ; 35MM ID 72MM OD 17MM W DOUBLE SHIELDED

NTN

Part # 6207ZZC3/EM

BDI # 1206740

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 17
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 454
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY