ASS205NR
Description
ASS205NR INSERT BEARING ; 25MM BORE NARROW IR 15MM OR WID
Part # ASS205NR
BDI # 1214855
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
27
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
SC8A18ZZNRC3/LP03
Description
SC8A18ZZNRC3/LP03 RADIAL BALL BEARING ; 8MM ID 22MM OD 7MM W
Part # SC8A18ZZNRC3/LP03
BDI # 1229653
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes