AELS204-012D1NR
Description
AELS204-012D1NR INSERT BEARING ; 3/4" BORE NARROW IR 0.551" OR WID
Part # AELS204-012D1NR
BDI # 1214179
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
14
Other Features:
Single Row | Light Duty | Steel Cage | Has Trash Guard
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Light Duty | Steel Cage | Has Trash Guard
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Light Duty | Steel Cage | Has Trash Guard
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.887
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
AELS205-100D1NR
Description
AELS205-100D1NR INSERT BEARING ; 1" BORE NARROW IR 0.591" OR WID
Part # AELS205-100D1NR
BDI # 1214193
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Light Duty | Steel Cage | Has Trash Guard
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
AELS206-103D1NR
Description
AELS206-103D1NR INSERT BEARING ; 1-3/16" BORE NARROW IR 0.63" OR WID
Part # AELS206-103D1NR
BDI # 1214203
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
16
Other Features:
Single Row | Light Duty | Steel Cage | Has Trash Guard
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.712
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar