Page 1 of 2

Next

Compare
NUTR207

COMPARE

NUTR207

Description
NUTR207 TRACK RLR BRG ; 35MMX72MMX29MM

NTN

Part # NUTR207

BDI # 1227889

Features

Roller Width - Inch: 1.102
Roller Width - Millimeter: 28
Roller Surface Profile: Crowned
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Bore - Millimeter: 35
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
NUTR207X

COMPARE

NUTR207X

Description
NUTR207X TRACK RLR BRG ; NON RETURNABLE 35MMX72MMX29MM

NTN

Part # NUTR207X

BDI # 1227890

Features

Roller Width - Inch: 1.102
Roller Width - Millimeter: 28
Roller Surface Profile: Flat
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Bore - Millimeter: 35
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
NUKR72

COMPARE

NUKR72

Description
NUKR72 CAM FOLLOWER ; NON RETURNABLE 72MM 30.5MM DIA

NTN

Part # NUKR72

BDI # 1227399

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
NUKR72H/3AS

COMPARE

NUKR72H/3AS

Description
NTN NUKR72H/3AS

NTN

Part # NUKR72H/3AS

BDI # 1227400

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY
NUTR306X

COMPARE

NUTR306X

Description
NUTR306X ; POR NEEDLE ROLLER BEARING

NTN

Part # NUTR306X

BDI # 1227912

Features

Roller Width - Inch: 1.102
Roller Width - Millimeter: 28
Roller Surface Profile: Flat
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Bore - Millimeter: 30
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY