Page 1 of 300

Next

Compare
NU324C3

COMPARE

NU324C3

Description
NU324C3 CYLINDRICAL ROLLER BEARING ; 120MMX260MMX55MM

NTN

Part # NU324C3

BDI # 1227280

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 453866
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
23234EMW33

COMPARE

23234EMW33

Description
23234EMW33 SPHERICAL ROLLER BEARING ; 170MMX310MMX110MM

NTN

Part # 23234EMW33

BDI # 17141008

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23056BK

COMPARE

23056BK

Description
23056BK SPHERICAL ROLLER BEARING ; LARGE BORE

NTN

Part # 23056BK

BDI # 17140812

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23052BKC3

COMPARE

23052BKC3

Description
23052BKC3 SPHERICAL ROLLER BEARING ; LARGE BORE

NTN

Part # 23052BKC3

BDI # 17140808

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NU1048C3

COMPARE

NU1048C3

Description
NU1048C3 CYLINDRICAL ROLLER BEARING

NTN

Part # NU1048C3

BDI # 1226320

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY