Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
TSX1-63314ZZAP5V5
Description
TSX1-63314ZZAP5V5 PRECISION BALL BEARING
Part # TSX1-63314ZZAP5V5
BDI # 17150075
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Removable Shield
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7022DB/GNP5
Description
7022DB/GNP5 ANGULAR CONTACT BALL BEARING ; 110MMX170MMX56MM
Part # 7022DB/GNP5
BDI # 1211177
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7216DBP5
Description
7216DBP5 ANG CONT BALL BRG ; NON RETURNABLE 80MMX140MMX52MM
Part # 7216DBP5
BDI # 1212970
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
7312T2DBC3P5
Description
7312T2DBC3P5 ; POR PRECISION - DGBB AND ANGULAR
Part # 7312T2DBC3P5
BDI # 17145802
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact | C3 Clearance
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring