Page 1 of 13

Next

Compare
NN3026KC1NAP5

COMPARE

NN3026KC1NAP5

Description
NN3026KC1NAP5 CYLINDRICAL ROLLER BEARING ; 130MMX200MMX52MM

NTN

Part # NN3026KC1NAP5

BDI # 1226137

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN: 453586
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
TSX1-NU213EL1CS46P5

COMPARE

TSX1-NU213EL1CS46P5

Description
TSX1-NU213EL1CS46P5 CYL ROLLER BRG ; 65MM IDX 120MM OD 23MM W

NTN

Part # TSX1-NU213EL1CS46P5

BDI # 20392906

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN3005KC1NAP5

COMPARE

NN3005KC1NAP5

Description
NN3005KC1NAP5 CYLINDRICAL ROLLER BEARING

NTN

Part # NN3005KC1NAP5

BDI # 1226010

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN3017KC1NAP5

COMPARE

NN3017KC1NAP5

Description
NN3017KC1NAP5 CYL RLR BRG ; 85MMX130MMX34MM

NTN

Part # NN3017KC1NAP5

BDI # 1226079

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN3017C1NAP5

COMPARE

NN3017C1NAP5

Description
NN3017C1NAP5 CYL RLR BRG ; NON RETURNABLE 85MMX130MMX34MM

NTN

Part # NN3017C1NAP5

BDI # 1226075

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY