Page 1 of 2

Next

Compare
KR72LLD0H/LP03

COMPARE

KR72LLD0H/LP03

Description
KR72LLD0H/LP03 CAM FOLLOWER BRG ; 72MM OD 30.5MM ROLLER W

NTN

Part # KR72LLD0H/LP03

BDI # 1221696

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Without Oil Hole

Price Inventory : Available to order
Loading Price
QTY
KRV72LL

COMPARE

KRV72LL

Description
KRV72LL NEEDLE ROLLER BEARING

NTN

Part # KRV72LL

BDI # 1221844

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
KRV72LLH

COMPARE

KRV72LLH

Description
KRV72LLH CAM FOLLOWER BRG

NTN

Part # KRV72LLH

BDI # 1221845

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY
NUKR72

COMPARE

NUKR72

Description
NUKR72 CAM FOLLOWER ; NON RETURNABLE 72MM 30.5MM DIA

NTN

Part # NUKR72

BDI # 1227399

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
KR72LL

COMPARE

KR72LL

Description
KR72LL CAM FOLLOWER BRG ; 72MM OD 30.5MM ROLLER W

NTN

Part # KR72LL

BDI # 1221695

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY