Page 1 of 6

Next

Compare
NUTR203

COMPARE

NUTR203

Description
NUTR203 TRACK RLR BRG ; 17MMX40MMX21MM

NTN

Part # NUTR203

BDI # 1227880

Features

Roller Width - Inch: 0.787
Roller Width - Millimeter: 20
Roller Surface Profile: Crowned
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Bore - Millimeter: 17
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
KRV40LLH

COMPARE

KRV40LLH

Description
KRV40LLH CAM FOLLOWER

NTN

Part # KRV40LLH

BDI # 17147747

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY
NUTR203X

COMPARE

NUTR203X

Description
NUTR203X TRACK RLR BRG ; 17MMX40MMX21MM

NTN

Part # NUTR203X

BDI # 1227881

Features

Roller Width - Inch: 0.787
Roller Width - Millimeter: 20
Roller Surface Profile: Flat
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Bore - Millimeter: 17
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
NUKRT40X

COMPARE

NUKRT40X

Description
NUKRT40X CAM FOLLOWER ; 40MM 21.5MM 18MM DIA

NTN

Part # NUKRT40X

BDI # 1227413

Features

Roller Width - Inch: 0.787
Thread Size: M48 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
NUKRT40

COMPARE

NUKRT40

Description
NUKRT40 CAM FOLLOWER ; NON RETURNABLE 40MM 21.5MM 20MM DIA

NTN

Part # NUKRT40

BDI # 1227412

Features

Roller Width - Inch: 0.709
Thread Size: M48 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY