Page 1 of 5

Next

Compare
CF 1 SB

COMPARE

CF 1 SB

Description
CF 1 SB CAM FOLLOWER

OSBORN LOAD RUNNERS

Part # CF 1 SB

BDI # 27361055

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
PCR-1

COMPARE

PCR-1

Description
PCR 1 ; CAM RUNNER PLAIN

OSBORN LOAD RUNNERS

Part # 96965

BDI # 737233

Features

Roller Width - Inch: 0.688
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Corrosion Resistant
Global Part Number GPN: 239374

Price Inventory : Available to order
Loading Price
QTY
PLRN-1

COMPARE

PLRN-1

Description
PLRN 1 ; NYLON TREAD LOAD RUNNER

OSBORN LOAD RUNNERS

Part # 97749

BDI # 737286

Features

Roller Width - Inch: 0.781
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Nylon Tread | Seals Out Contamination
Global Part Number GPN: 239434

Price Inventory : Available to order
Loading Price
QTY
FLRH-1

COMPARE

FLRH-1

Description
FLRH 1 ; HIGH TEMP LOAD RUNNER FLANGED

OSBORN LOAD RUNNERS

Part # 97729

BDI # 737024

Features

Roller Width - Inch: 0.781
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Used for High-Temperature Applications
Global Part Number GPN: 239270

Price Inventory : Available to order
Loading Price
QTY
PLRU-1

COMPARE

PLRU-1

Description
PLRU 1 ; URETHANE TREAD LOAD RUNNER

OSBORN LOAD RUNNERS

Part # 97744

BDI # 737308

Features

Roller Width - Inch: 0.781
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Impact Resistant | Urethane Tread | Reduced Track Wear
Global Part Number GPN: 239457

Price Inventory : Available to order
Loading Price
QTY