Features
Roller Width - Inch:
0.469
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Corrosion Resistant
Global Part Number GPN:
239383
Features
Roller Width - Inch:
0.469
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
17.475
Other Features:
Corrosion Resistant
Global Part Number GPN:
239376
CFH 1/2 SB
Description
CFH 1/2 SB LOAD RUNNER, HEX/HD/SEALED (SMARTCATALOG)
Part # 0009215800
BDI # 25992001
Features
Roller Width - Inch:
0.375
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Roller Diameter - Inch:
0.5
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CFH 1/2 S
Description
CFH 1/2 S LOAD RUNNER, HD W/SEALS (SMARTCATALOG)
Part # 0009215700
BDI # 25968944
Features
Roller Width - Inch:
0.375
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Roller Diameter - Inch:
0.5
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CFH 1/2 B
Description
CFH 1/2 B LOAD RUNNER, HEX/HD/NO SEALS (SMARTCATALOG)
Part # 0009215600
BDI # 25992002
Features
Roller Width - Inch:
0.375
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Roller Diameter - Inch:
0.5
Other Features:
High Alloy Steel Tread