200KTT
Description
200KTT AIRFRAME CONT BALL BRG ; 10MMX30MMX16.66MM 2 SEAL
Part # 200KTT
BDI # 796233
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16.66
Other Features:
Deep Groove | Radial | Airframe Control | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KP12AFS428
Description
KP12AFS428 AIRFRAME CONT BALL BRG ; 3/4"X1-5/8"X3/8" 2 SEAL
Part # KP12AFS428
BDI # 795658
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
KP10AFS428
Description
KP10AFS428 AIRFRAME CONT BALL BRG ; 5/8"X1-3/8"X11/32" 2 SEAL
Part # KP10AFS428
BDI # 795655
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
KP8AFS428
Description
KP8AFS428 AIRFRAME CONT BALL BRG ; 1/2"X1-1/8"X5/16" SR 2 SEAL
Part # KP8AFS428
BDI # 795673
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium