B539DDFS464
Description
B539DDFS464 AIRFRAME CONT BALL BEARING ; 3/4" BORE DIA 1.1875" OD 0.281" WD
Part # B539DDFS464
BDI # 794611
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Other Features:
Airframe Control | Extra Light Duty | Prelubricated | PTFE Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
1.188
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
KP10AFS464
Description
KP10AFS464 AIRFRAME CONT BALL BRG ; 5/8"X1-3/8"X11/32" 2 SEAL
Part # KP10AFS464
BDI # 795656
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
KP10AFS428
Description
KP10AFS428 AIRFRAME CONT BALL BRG ; 5/8"X1-3/8"X11/32" 2 SEAL
Part # KP10AFS428
BDI # 795655
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
KP12AFS428
Description
KP12AFS428 AIRFRAME CONT BALL BRG ; 3/4"X1-5/8"X3/8" 2 SEAL
Part # KP12AFS428
BDI # 795658
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
KP8FS428
Description
KP8FS428 AIRFRAME CONT BALL BRG ; 1/2"X1-11/16"X1/2" SR 2 SEAL
Part # KP8FS428
BDI # 794365
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.688
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium