Page 1 of 4

Next

Compare
H 48 LW

COMPARE

H 48 LW

Description
H 48 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-1/2" DIA 7/8" WIDTH

RBC BEARINGS

Part # H48LW

BDI # 794991

Features

Roller Width - Inch: 0.875
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Roller Width - Millimeter: 22.225

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Roller Diameter - Inch: 1.5

Price Inventory : Available to order
Loading Price
QTY
Y 64 L

COMPARE

Y 64 L

Description
Y 64 L CAM FOLLOWER BEARING ; 5/8" BORE 2" DIA 1-1/4" WIDTH

RBC BEARINGS

Part # Y64L

BDI # 795203

Features

Roller Width - Inch: 1.25
Roller Width - Millimeter: 31.75
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Bore - Millimeter: 15.875
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
Y 48 L

COMPARE

Y 48 L

Description
Y 48 L CAM FOLLOWER BEARING ; 7/16" BORE 1-1/2" DIA 7/8" WIDTH

RBC BEARINGS

Part # Y48L

BDI # 795195

Features

Roller Width - Inch: 0.875
Roller Width - Millimeter: 22.225
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Bore - Millimeter: 11.125
Roller Diameter - Millimeter: 38.1
Roller Diameter - Inch: 1.5
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
RBY 2 1/2

COMPARE

RBY 2 1/2

Description
RBY 2 1/2 CAM FOLLOWER BEARING ; 3/4" BORE 2-1/2" RLR DIA 1-1/2" RLR WID

RBC BEARINGS

Part # RBY21/2

BDI # 795048

Features

Roller Width - Inch: 1.5
Roller Width - Millimeter: 38.1
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5
Other Features: Center Thrust Ring | Contact Lip Seal
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
Y 40 L

COMPARE

Y 40 L

Description
Y 40 L CAM FOLLOWER BEARING ; 3/8" BORE 1-1/4" DIA 3/4" WIDTH

RBC BEARINGS

Part # Y40L

BDI # 795191

Features

Roller Width - Inch: 0.75
Roller Width - Millimeter: 19.05
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Bore - Millimeter: 9.525
Roller Diameter - Millimeter: 31.75
Roller Diameter - Inch: 1.25
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY