H 48 LW
Description
H 48 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-1/2" DIA 7/8" WIDTH
Part # H48LW
BDI # 794991
Features
Roller Width - Inch:
0.875
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Roller Width - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Y 48 L
Description
Y 48 L CAM FOLLOWER BEARING ; 7/16" BORE 1-1/2" DIA 7/8" WIDTH
Part # Y48L
BDI # 795195
Features
Roller Width - Inch:
0.875
Roller Width - Millimeter:
22.225
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
11.125
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Rolling Element:
Needle Bearing
CRBC 1 1/2
Description
CRBC 1 1/2 CAM FOLLOWER BEARING ; 1-1/2" ROLLER DIA 7/8" ROLLER WIDTH
Part # CRBC11/2
BDI # 794685
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Center Thrust Ring | Contact Lip Seals
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Screwdriver Slot | Adjustable
CH 48 LW
Description
CH 48 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-1/2" DIA 7/8" WIDTH
Part # CH48LW
BDI # 794666
Features
Roller Width - Inch:
0.875
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Screwdriver Slot