Y 48 L

COMPARE

Y 48 L

Description
Y 48 L CAM FOLLOWER BEARING ; 7/16" BORE 1-1/2" DIA 7/8" WIDTH

RBC BEARINGS

Part # Y48L

BDI # 795195

Features

Roller Width - Inch: 0.875
Roller Width - Millimeter: 22.225
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Bore - Millimeter: 11.125
Roller Diameter - Millimeter: 38.1
Roller Diameter - Inch: 1.5
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
CRBC 1 1/2

COMPARE

CRBC 1 1/2

Description
CRBC 1 1/2 CAM FOLLOWER BEARING ; 1-1/2" ROLLER DIA 7/8" ROLLER WIDTH

RBC BEARINGS

Part # CRBC11/2

BDI # 794685

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Roller Diameter - Inch: 1.5
Other Features: Center Thrust Ring | Contact Lip Seals

Price Inventory : Available to order
Loading Price
QTY
RBC 1 1/2

COMPARE

RBC 1 1/2

Description
RBC 1 1/2 CAM FOLLOWER BEARING ; 1-1/2" ROLLER DIA 7/8" ROLLER WIDTH

RBC BEARINGS

Part # RBC11/2

BDI # 795018

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Roller Diameter - Inch: 1.5
Other Features: Center Thrust Ring | Contact Lip Seals

Price Inventory : Available to order
Loading Price
QTY
CH 48 LW

COMPARE

CH 48 LW

Description
CH 48 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-1/2" DIA 7/8" WIDTH

RBC BEARINGS

Part # CH48LW

BDI # 794666

Features

Roller Width - Inch: 0.875
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Roller Diameter - Inch: 1.5
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
S 48 LW

COMPARE

S 48 LW

Description
S 48 LW CAM FOLLOWER BEARING ; 1-1/2" DIA 7/8" WIDTH

RBC BEARINGS

Part # S48LW

BDI # 795110

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Roller Diameter - Inch: 1.5
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY