SSA815-6IN 762.33.60
Description
SSA815-6IN 762.33.60 TABLETOP CHAIN ; 1.5" PITCH RUN 10FT/BOX
Part # 9066910
BDI # 18146306
IDLER WHEEL 25T 1-1/4IN BORE
Description
25T IW 1-1/4" IDLER WHEEL ; 101-8255-4
Part # 9146450
BDI # 18140057
Features
Size:
1.25 IN Bore X 6.09 IN OD X 2.19 IN LTB | 2.44 IN W Face
Used For:
815 | 820 | 831 | 879 | 880
Part Description:
Idler Wheel
Inch - Metric:
Inch
Material:
Acetal
Other Features:
Equivalent Tooth Size 25
Part Type:
Idler Wheel
5R STD FLEX ELEMENT WRAPFLEX 0789006
Description
5R STD FLEX ELEMENT WRAPFLEX 0789006 ; 789006 W/FAST
Part # 4500022
BDI # 18483439
Features
Component:
Element Assembly
Width - Millimeter:
23.114
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.17
Outside Diameter - Millimeter:
80.518
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
0.91
TP LF1873TAB GRIP 3.75IN
Description
TP LF1873TAB GRIP 3.75IN TOP PLATE ; 114-676-1 2-PIECE STEEL W/PLASTIC TOP
Part # 1266981
BDI # 18143852
Features
Chain Pitch - Inch:
0.75
Chain Size:
1873
Chain Width - Millimeter:
95.25
Basic Construction:
2 Piece Steel with Plastic Top
Chain Pitch - Millimeter:
19.05
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
3.75
Component:
Top Plate
Inch - Metric:
Inch
Other Features:
Base Roller Chain | With Tab