E3 ELEMENT OMEGA 7300010

COMPARE

E3 ELEMENT OMEGA 7300010

Description
E3 ELEMENT OMEGA 7300010 ; W/CAP

REXNORD

Part # 9648350

BDI # 18143285

Features

Component: Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 4
Outside Diameter - Millimeter: 101.6

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.31
Coupling Type: Elastomeric Coupling
Torque: 365In-Lbs

Price Inventory : In stock
Loading Price
QTY
E20 ELEMENT OMEGA 7300030

COMPARE

E20 ELEMENT OMEGA 7300030

Description
E20 ELEMENT OMEGA 7300030 ; W/CAP

REXNORD

Part # 9648510

BDI # 18143284

Features

Component: Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 7.25
Outside Diameter - Millimeter: 184.15

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.38
Coupling Type: Elastomeric Coupling
Torque: 2300In-Lbs

Price Inventory : In stock
Loading Price
QTY
20 HSB X 1.125 STL OMEGA 7300649

COMPARE

20 HSB X 1.125 STL OMEGA 7300649

Description
20 HSB 1-1/8 BORE OMEGA COUPLING HUB ; 1.125

REXNORD

Part # 9649076

BDI # 18139255

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.48

Length Thru Bore - Millimeter: 52.324
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 101.6
Coupling Type: Elastomeric Coupling
Torque: 2300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
NS8500-25T 1IN KWSS

COMPARE

NS8500-25T 1IN KWSS

Description
NS8500-25T 1 KWSS SPROCKET ; MOLDED SPLIT

REXNORD

Part # 9121130

BDI # 19435350

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.04
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.09
Other Features: With Set Screw
Pitch Diameter - Millimeter: 153.416
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY