E30 ELEMENT OMEGA 7300035
Description
E30 ELEMENT OMEGA 7300035 ; W/CAP
Part # 9648550
BDI # 18143286
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.44
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
30R COVER NYLON WRAPFLEX 0436990
Description
30R COVER NYLON WRAPFLEX 0436990 ; 0436990
Part # 4500016
BDI # 18484208
Features
Component:
Cover
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
6.01
Outside Diameter - Millimeter:
152.654
Coupling Type:
Elastomeric Coupling
Features
Chain Pitch - Inch:
1.5
Chain Size:
815
Chain Width - Millimeter:
101.6
Basic Construction:
Steel with Steel Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running
Chain Width - Inch:
4
Component:
Chain
Inch - Metric:
Inch
Features
Chain Pitch - Inch:
1.5
Chain Size:
S1864
Chain Width - Millimeter:
114.3
Basic Construction:
2 Piece Steel with Steel Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running
Chain Width - Inch:
4.5
Component:
Chain
Inch - Metric:
Inch
CI820-21T-1-7/16IN-KWSS-A 401-160-44
Description
CI820-21T-1-7/16IN-KWSS-A SPROCKET ; 401-160-44 NON-SPLIT NON RETURNABLE
Part # CI820-21T-1-7/16IN-KWSS-A 401-160-44
BDI # 24117005