882-12T RB 3/4IN ARM BODY
Description
882-12T RB 3/4 " ARM BODY SPROCKET ; CI N-GRVD 401-325-2
Part # 9167335
BDI # 18142189
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.9
Other Features:
Arm Body
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore
880-12T RB 3/4IN ARM BODY
Description
880-12T RB 3/4" ARM BODY SPROCKET ; CI N-GRVD 401-204-2
Part # 9167330
BDI # 18141895
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.8
Other Features:
Arm Body
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Rough Bore
NS882-12T 1-1/4IN KWSS SPLIT SPK
Description
NS882-12T 1-1/4 KW SS SPROCKET ; 614-29-3 MOLDED SPLIT
Part # 9168040
BDI # 18146065
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
NS882-12T 1IN KWSS
Description
NS882-12T 1" KW SS SPROCKET ; 614-29-1 MOLDED SPLIT
Part # 9168035
BDI # 18146062
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
Features
Bore Profile:
Square
Pitch Diameter - Inch:
2.287
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
2.28
Outside Diameter - Millimeter:
57.912
Pitch Diameter - Millimeter:
58.09
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore