LBP 883 TAB-K750
Description
LBP883TABK7-1/2 TABLETOP CHAIN ; LOW BACK PRESSURE
Part # 1240895
BDI # 18143845
Features
Chain Pitch - Inch:
1.5
Chain Size:
883
Chain Width - Millimeter:
190.5
Basic Construction:
Plastic with Low Pressure Roller
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
7.5
Component:
Chain
Inch - Metric:
Inch
Other Features:
With Tab
LF 882 TAB-K750
Description
LF882TABK7-1/2 TABLETOP CHAIN ; PLASTIC W/PLASTIC TOP 1-1/2" PITCH
Part # 1240850
BDI # 18143890
Features
Chain Pitch - Inch:
1.5
Chain Size:
882
Chain Width - Millimeter:
190.5
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
7.5
Component:
Chain
Inch - Metric:
Inch
Other Features:
With Tab
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.44
Coupling Type:
Elastomeric Coupling
Torque:
12500In-Lbs
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.31
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
E30 ELEMENT OMEGA 7300035
Description
E30 ELEMENT OMEGA 7300035 ; W/CAP
Part # 9648550
BDI # 18143286
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.44
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs