E10 ELEMENT OMEGA 7300025
Description
E10 ELEMENT OMEGA 7300025 ; W/CAP
Part # 9648470
BDI # 18143279
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
6.375
Outside Diameter - Millimeter:
161.925
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.81
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
E20 ELEMENT OMEGA 7300030
Description
E20 ELEMENT OMEGA 7300030 ; W/CAP
Part # 9648510
BDI # 18143284
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.38
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
LF 882 TAB-K1200
Description
LF882TABK12 PLATE TOP CHAIN ; PLASTIC W/PLASTIC TOP 1-1/2" PITCH
Part # 1241120
BDI # 18144314
Features
Chain Pitch - Inch:
1.5
Chain Size:
882
Chain Width - Millimeter:
304.8
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
12
Component:
Chain
Inch - Metric:
Inch
Other Features:
With Tab
Features
Component:
Modular Belting
Modular Belting Width - Millimeter:
304.8
Modular Belting Size:
1503
Modular Belting Type:
Straight Running
Modular Belting Width - Inch:
12
Inch - Metric:
Inch
Other Features:
Chain Bottom to Center Distance 1 Inch
Basic Construction:
Low Backline Pressure Top
Pitch - Millimeter:
14.986
Pitch - Inch:
0.59
ZB2315
Description
ZB 2315 FLANGED BLOCK ROLLER BEARING ; 3-15/16" SHAFT DIA
Part # 7551840
BDI # 18147256
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
131.775
Nominal Bolt Circle Diameter Round - Inch:
10.7
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | With Set Screw
Global Part Number GPN:
556047
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
272.8