CI820-23T 1IN 1KW 1SS A
Description
CI820-23T 1IN 1KW 1SS A SPROCKET ; 401-161-13 NON-SPLIT
Part # 9120029
BDI # 21473860
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.59
Other Features:
820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
NS63-23T 1IN KWSS
Description
NS63-23T 1" RD KW SS SPROCKET ; POR 614-27-1 MOLDED SPLIT
Part # 9120310
BDI # 18145620
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.508
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.91
Other Features:
866 Chain Has 1.5 Inch Pitch | With Set Screw
Pitch Diameter - Millimeter:
139.903
Modular - Flat Top Size:
863 | 866 | 963 | 1863 | 1864 | 1873 | 1874 | 3873 | 4873 | 4874
Mounting Method:
Finished Bore