E4 ELEMENT OMEGA 7300015
Description
E4 ELEMENT OMEGA 7300015 ; 7300015
Part # 9648390
BDI # 18143287
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.31
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
E3 ELEMENT OMEGA 7300010
Description
E3 ELEMENT OMEGA 7300010 ; 7300010
Part # 9648350
BDI # 18143285
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.31
Coupling Type:
Elastomeric Coupling
Torque:
365In-Lbs
ES4-R ELEMENT OMEGA 7300085
Description
ES4-R ELEMENT OMEGA 7300085 ; W/ 4 CSC CAPSCREWS/RINGS
Part # 9648410
BDI # 18143330
Features
Component:
Spacer Element
Width - Millimeter:
184.15
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
7.25
ES3-R ELEMENT OMEGA 7300080
Description
ES3-R ELEMENT OMEGA 7300080 ; W/ 3 CSC CAPSCREWS/RINGS
Part # 9648370
BDI # 18143320
Features
Component:
Spacer Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
365In-Lbs
20 HQD HUB OMEGA 7300875
Description
20 HQD HUB OMEGA COUPLING HUB ; QD
Part # 9649100
BDI # 18139270
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
96.774
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs