E30 ELEMENT OMEGA 7300035

COMPARE

E30 ELEMENT OMEGA 7300035

Description
E30 ELEMENT OMEGA 7300035 ; W/CAP

REXNORD

Part # 9648550

BDI # 18143286

Features

Component: Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 8.25
Outside Diameter - Millimeter: 209.55

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.44
Coupling Type: Elastomeric Coupling
Torque: 3650In-Lbs

Price Inventory : In stock
Loading Price
QTY
E30 HSU ELEMENT OMEGA 7300035HSU

COMPARE

E30 HSU ELEMENT OMEGA 7300035HSU

Description
E30 HSU ELEMENT OMEGA FLEX ELEMENT ; W/CAP

REXNORD

Part # 9650066

BDI # 18143082

Features

Component: Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 8.25
Outside Diameter - Millimeter: 209.55

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.44
Coupling Type: Elastomeric Coupling
Torque: 3650In-Lbs

Price Inventory : Available to order
Loading Price
QTY
60 HRB HUB OMEGA 7300690

COMPARE

60 HRB HUB OMEGA 7300690

Description
60 HRB HUB OMEGA COUPLING HUB

REXNORD

Part # 9649310

BDI # 18141004

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
V215 ELEMENT VIVA 7392666

COMPARE

V215 ELEMENT VIVA 7392666

Description
V215 CLOSE CPLD ELEMENT

REXNORD

Part # 9650279

BDI # 21580713

Features

Component: Element
Width - Millimeter: 134
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 8.465

Outside Diameter - Millimeter: 215
Other Features: Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 64
Coupling Type: Elastomeric Coupling
Torque: 662Nm
Width - Inch: 5.276

Price Inventory : Available to order
Loading Price
QTY
ES30-R ELEMENT OMEGA 7300105R

COMPARE

ES30-R ELEMENT OMEGA 7300105R

Description
ES30-R SPACER ELEMENT ; 7300105R 8-1/4" OD POLYURETHANE

REXNORD

Part # 9650035

BDI # 18143324

Features

Component: Spacer Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 8.25
Outside Diameter - Millimeter: 209.55

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 7
Coupling Type: Elastomeric Coupling
Torque: 3650In-Lbs

Price Inventory : Available to order
Loading Price
QTY