50 HSB X 1.875 STL OMEGA 7300684
Description
50 HSB 1-7/8 BORE OMEGA COUPLING HUB ; 1.875
Part # 9649252
BDI # 18140792
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.125
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs
SIZE 50 SLEEVE EXT OMEGA 7369581
Description
50 SE SLEEVE EXT ; 50 UNIVERSAL
Part # 9649285
BDI # 18140808
Features
Inch - Metric:
Inch
Other Features:
Components May or May Not Intermix Among Brands | Steel | 1800 RPM | 7650In-Lbs Torque
Coupling Type:
Elastomeric Coupling
Part Type:
Sleeve Extension
611-20935-01
Description
C-5X21 611-20935-01 CONVEYOR ROLLER ; STL ROLL 18C5040REG
Part # 0625320
BDI # 18142706
Features
Roller Width - Inch:
21
Roller Width - Millimeter:
533.4
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Regreasable
Belt Width - Millimeter:
457.2
Product Name:
Roller
ZBR240082
Description
ZBR240082 FLANGED CARTRIDGE ROLLER BRG ; 4" BORE 9.4" BOLT CIRCLE 4-HOLE
Part # 7568226
BDI # 18147895
Features
Cartridge Pilot Diameter - Inch:
8.125
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
131.775
Nominal Bolt Circle Diameter Round - Inch:
9.4
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | With Set Screw | Anti Fretting Bore
Global Part Number GPN:
555793
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
ZA221572
Description
ZA 2215 72 PILLOW BLOCK ROLLER BEARING ; 2-15/16" BORE
Part # 7550710
BDI # 18146909
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502340
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2