Page 1 of 3

Next

Compare
CI815 3/4IN RSB B

COMPARE

CI815 3/4IN RSB B

Description
CI815 3/4IN RSB B SPROCKET ; 401-195-17 NON-SPLIT

REXNORD

Part # 10027415

BDI # 22988097

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.15
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.12
Other Features: 815 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 105.41
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI882-10T-1IN-KWSS-A 401-323-6

COMPARE

CI882-10T-1IN-KWSS-A 401-323-6

Description
CI882-10T-1IN-KWSS-A SPROCKET ; 401-323-6 NON-SPLIT

REXNORD

Part # 10028862

BDI # 24114828

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.85
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.92
Other Features: 882 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 123.19
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
820/815-17T RB 3/4IN

COMPARE

820/815-17T RB 3/4IN

Description
CI820/815-17T RB 3/4IN SPROCKET ; 401-195-2 NON-SPLIT

REXNORD

Part # 9167090

BDI # 18142121

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.152
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.12
Other Features: Block Body
Pitch Diameter - Millimeter: 105.461
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
CI880-10T-1IN-KWSS-A 401-208-5

COMPARE

CI880-10T-1IN-KWSS-A 401-208-5

Description
CI880-10T-1IN-KWSS-A SPROCKET ; 401-208-5 NON-SPLIT

REXNORD

Part # 10028844

BDI # 24113562

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.854
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.82
Other Features: 880 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 123.292
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI820-19T-1-1/4IN-KWSS-A 401-154-7

COMPARE

CI820-19T-1-1/4IN-KWSS-A 401-154-7

Description
CI820-19T-1-1/4IN-KWSS-A SPROCKET ; 401-154-7 NON-SPLIT

REXNORD

Part # 10028797

BDI # 24117599

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.62
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.61
Other Features: 820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 117.348
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY